Motion
4H FHUB FB

KOP-FLEX
4H FHUB FB

Gear Coupling Hub - Cplg Size: 4, Bore Type: Finished Bore, Material: Alloy steel
Mi Item #03219828
MFR #4H FHUB FB
Price$2,977.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4H FHUB FB

Gear Coupling Hub - Cplg Size: 4, Bore Type: Finished Bore, Material: Alloy steel
Mi Item #03219828
MFR #4H FHUB FB

Mfr description
4H FHUB FB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,977.10/each

Specifications

Dimensions

  • Coupling Size
    4
  • Coupling Size Code
    4
  • Maximum Bore
    5.5000 in, 139.70 mm
  • Maximum Bore Diameter
    5.5000 in, 139.70 mm
  • Outside Diameter
    12.5000 in
  • Weight
    50.00 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Stop Plate
  • Coupling Component
    Stop Plate
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, O-ring seal design, Lubricated
  • Hub Material
    Alloy steel
  • Hub Style
    Finished Bore
  • Includes
    Stop Plate
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    4H FHUB FB
  • Material
    Alloy steel
  • Performance Features
    Economical gear coupling design
  • Product Type
    Gear Coupling Hubs
  • Series
    Series H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)