Motion
VV721-04LT-04UT

SMC CORP OF AMERICA
VV721-04LT-04UT

Vv72, Manifold Base for Vq7-8 Sery - 5-Way, Manifold, 1/2 in
Mi Item #03219914
MFR #VV721-04LT-04UT
Price$69.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV721-04LT-04UT

Vv72, Manifold Base for Vq7-8 Sery - 5-Way, Manifold, 1/2 in
Mi Item #03219914
MFR #VV721-04LT-04UT

Mfr description
VV721-04LT-04UT MANIFOLD
  • Manifold block ISO size 2
  • Applicable solenoid valve: VQ7-8
  • Number of stations: 1 - 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.10/each

Specifications

Dimensions

  • Inlet Size
    0.5000 in
  • Outlet Size
    0.5000 in, 12.70 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    0.5000 in
  • Subplate Port Size
    0.5000 in

Details

  • Assembly Type
    Manifold Mounted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VQ7
  • Manifold Port(s)
    0.5000 in
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    1
  • Piping Type
    Manifold
  • Port Thread Standard
    NPT
  • Series
    VS7
  • Standards Met
    ISO 5599/I
  • Unit Specification
    Manifold
  • Valve Series
    VQ7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)