Motion
709-0020-032

VICKERS BY DANFOSS
709-0020-032

709-0020-032
MI ITEM #03220063
MFR #709-0020-032
List Price$4,780.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
709-0020-032

709-0020-032
MI ITEM #03220063
MFR #709-0020-032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,780.38/each for your price

Overview

Mfr description
VMQ135S135B00100AACANR00A032
  • Highest pressures, lowest noise
  • Unique wafer plate design
  • Single, double or triple pump

Specifications

  • Vane Pump Type
    Single
  • Series
    VMQ1
  • Displacement
    135 cm³/r
  • Maximum Flow Rate
    263.4191616 L/min
  • Maximum Operating Pressure
    3800 psi
  • Shaft Type
    Straight Keyed
  • Mounting Type
    Flange
  • Max Rpm
    1800 rpm, 2400 rpm
  • Seal Material
    Nitrile
  • Port Orientation
    Inline
  • Max Operating Temperature
    150 °F, 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought