Motion
U298-90011

TIMKEN
U298-90011

Tapered Roller Bearing Full Assembly - 1.3780 in Bore, 2.5591 in OD, 0.8110 in Cone Width, 0.5512 in Cup Width
MI ITEM #03220069
MFR #U298-90011
Price$95.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
U298-90011

Tapered Roller Bearing Full Assembly - 1.3780 in Bore, 2.5591 in OD, 0.8110 in Cone Width, 0.5512 in Cup Width
MI ITEM #03220069
MFR #U298-90011

Mfr description
U298 90011
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.82/each

Specifications

Dimensions

  • Bore Diameter  
    1.3775 in
  • Outside Diameter
    2.5591 in
  • Overall Width
    0.7126 in
  • Weight
    0.57 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    U298
  • Description
    U298 90011
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893006918
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    U200
  • UPC_NO
    053893006918

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)