Motion
4MBSPPOR-6MFFOR

GATES RUBBER CO
4MBSPPOR-6MFFOR

725361815 Adapter Fitting - 1/4 in Male British Standard Pipe Parallel w/ O-Ring x 3/8 in Male Flat Face O-Ring
MI ITEM #03220118
MFR #4MBSPPOR-6MFFOR
Price$39.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4MBSPPOR-6MFFOR

725361815 Adapter Fitting - 1/4 in Male British Standard Pipe Parallel w/ O-Ring x 3/8 in Male Flat Face O-Ring
MI ITEM #03220118
MFR #4MBSPPOR-6MFFOR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.11/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 BSPP, 3/8 FFOR
  • End 2 Size
    3/8 in
  • End 2 Size Type
    1/4 BSPP, 3/8 FFOR
  • Weight
    0.05 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to Flat Face O-Ring, Flat Face O-Ring to BSPP
  • Description Keyword
    1/4 in Male British Standard Pipe Parallel w/ O-Ring x 3/8 in Male Flat Face O-Ring
  • End 1 Style
    Male British Standard Pipe Parallel w/ O-Ring
  • End 1 Thread
    (BSPP) 1/4–19
  • End 2 Style
    Male Flat Face O-Ring
  • Manufacturer Upc Number
    072053790252
  • UPC_NO
    072053790252

Overview

Mfr description
4MBSPPOR-6MFFOR 7253-61815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought