Overview
Mfr description
6MBSPPOR-6MFFOR 7253-61825
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale British Standard Pipe Parallel w/ O-Ring
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeBSPP to Flat Face O-Ring, Flat Face O-Ring to BSPP
- End 1 Size3/8 in
- End 1 Thread(BSPP) 3/8–19
- Manufacturer Upc Number072053790269
- End 2 StyleMale Flat Face O-Ring
- End 2 Size3/8 in
- End 1 Size Type3/8 BSPP, 3/8 FFOR
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- UPC_NO072053790269
- Weight0.15 lbs
- Description Keyword3/8 in Male British Standard Pipe Parallel w/ O-Ring x 3/8 in Male Flat Face O-Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data