Motion
NAH30EM-K
Linear Motion Accessorie - Overall Length: 104.6 MM
MI ITEM #03220161
MFR #NAH30EM-K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Motion Accessorie - Overall Length: 104.6 MM
MI ITEM #03220161
MFR #NAH30EM-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NAH30EM-K BRG

Specifications

  • Manufacturer Upc Number
    029176909504
  • UPC_NO
    029176909504
  • ManufacturerName (description attribute)
    NSK
  • Measurement Standard
    Metric
  • Overall Height
    33 MM
  • Overall Width
    90 MM
  • Overall Length
    104.6 MM
  • Material
    Special High Carbon Steel
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Size
    30 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text