Motion
SAFD513
SAFD513
Mi Item #03220171
MFR #SAFD513
Price$1,132.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAFD513
Mi Item #03220171
MFR #SAFD513

Mfr description
SAFD513 SAF PILLOW BLOCK - DUCTILE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,132.81/each

Specifications

Dimensions

  • Overall Length  
    558.8 mm
  • Overall Width  
    114.3 mm

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    029176686092
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176686092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)