Motion
SAFD516
SAFD516
MI ITEM #03220172
MFR #SAFD516
Price$1,424.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAFD516
MI ITEM #03220172
MFR #SAFD516

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,424.43/each

Specifications

Dimensions

  • Overall Length  
    660.4 mm
  • Overall Width  
    124 mm

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    029176686115
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176686115

Overview

Mfr description
SAFD516 SAF PILLOW BLOCK - DUCTILE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text