Motion
SAFD532
SAFD532
MI ITEM #03220176
MFR #SAFD532
Price$8,296.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAFD532
MI ITEM #03220176
MFR #SAFD532

Mfr description
SAFD532 SAF PILLOW BLOCK - DUCTILE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,296.07/each

Specifications

Dimensions

  • Overall Length  
    1117.6 mm
  • Overall Width  
    222.3 mm

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    029176686405
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176686405

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)