Motion
BVDM20FL1111AZZA

DELAWARE MFG IND CORP
BVDM20FL1111AZZA

Ball Valve - 3000 psi Max, 2.0000 in Port, Carbon Steel Body, Crank Handle
Mi Item #03220183
MFR #BVDM20FL1111AZZA
Price$587.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVDM20FL1111AZZA

Ball Valve - 3000 psi Max, 2.0000 in Port, Carbon Steel Body, Crank Handle
Mi Item #03220183
MFR #BVDM20FL1111AZZA

Mfr description
BVDM20FL-1111-AZZA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$587.73/each

Specifications

Dimensions

  • Overall Height
    7.1100 in
  • Port Size
    2.0000 in

Details

  • Body Material
    Carbon Steel
  • Connection
    SAE Code 61
  • Handle Style
    Crank Handle
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Direct
  • O Ring Material
    Buna-N
  • Product Types
    Ball Valve
  • Series
    BVDM
  • Spindle Ball Seal Material
    Carbon Steel
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)