Motion
B210
HVAC Motor - 1/3 hp, 1800 rpm, 1 ph, 115/208-230 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base / Extended Stud Mount, Continuous Duty
Mi Item #03220184
MFR #B210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HVAC Motor - 1/3 hp, 1800 rpm, 1 ph, 115/208-230 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base / Extended Stud Mount, Continuous Duty
Mi Item #03220184
MFR #B210

Mfr description
1/3HP 1725RPM B210 DP 115/230V 56 1PH
  • Heavy gauge steel frame and base
  • Ball bearings (except as noted)
  • Thermal protection, as noted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    6.25 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.22 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    18 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.80 / 3.10–2.90 A
  • Full Load Efficiency
    64.00 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    J
  • kW
    0.25 kW
  • Manufacturer Upc Number
    722856062017
  • Motor Category
    HVAC Motor
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Resilient Base / Extended Stud
  • Opposite Drive End Bearing Type
    BALL
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Standards Met
    UL Recognized,CSA
  • Starting Method
    ACROSS THE LINE
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    AUTOMATIC
  • Type Of Bearing
    BALL
  • UPC_NO
    722856062017
  • Volts @ Frequency
    115/208/230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)