Motion
K81103-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 17 mm ID, 30 mm OD, Plastic Cage
MI ITEM #03220206
MFR #K81103-TV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 17 mm ID, 30 mm OD, Plastic Cage
MI ITEM #03220206
MFR #K81103-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K81103-TV THRUST ROLLER CAGE ASSEMBLY

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Plastic
  • Max Rpm
    12000 rpm
  • Compatible Washers
    LS1730, WS81103
  • Series
    K811
  • UPC_NO
    4012802369229
  • Weight
    0.02 lbs
  • Radial Static Load Capacity
    7500 lbf
  • Radial Dynamic Load Capacity
    3600 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text