Motion
A5INSERTYELLOW

ATRAFLEX SALES INC
A5INSERTYELLOW

Yellow Color
Mi Item #03220432
MFR #A5INSERTYELLOW
Price$489.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
A5INSERTYELLOW

Yellow Color
Mi Item #03220432
MFR #A5INSERTYELLOW

Mfr description
A5INSERTYELLOW A SERIES FLEX COUPLINGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$489.14/each

Specifications

Dimensions

  • Overall Width
    2.3300 in

Details

  • Color
    Yellow
  • Material
    Polyurethane
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)