Motion
BMG2-012
SWITCH BRACKET
MI ITEM #03220479
MFR #BMG2-012
Price$2.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SWITCH BRACKET
MI ITEM #03220479
MFR #BMG2-012

Mfr description
BMG2-012 SWITCH HOLDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.62/each

Specifications

Dimensions

  • Weight
    2.26796 g

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Series
    D-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)