Motion
BL544
Roller Chain - BL544 / 5/8 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #03220497
MFR #BL544
Price$72.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - BL544 / 5/8 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #03220497
MFR #BL544

Mfr description
BL544 100' REELS (TW)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.04/ft

Specifications

Dimensions

  • Hole Diameter
    0.2360 in, 5.99 mm
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    0.8880 in, 22.55 mm
  • Pitch
    5/8 in
  • Plate Height
    0.625 in
  • Plate Thickness
    0.591 in
  • Weight
    1.20 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    BL544
  • Chain Number & Pitch
    BL544 / 5/8 in
  • Chain Type
    Leaf Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    BL544
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Standards Met
    ASME B29
  • Type
    Leaf Chain
  • UPC_NO
    097039434678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)