Motion
ZA4420MX

ENERPAC
ZA4420MX

ZA Air-Driven Hydraulic Pumps - Double-Acting Cylinders, 5.00 gal Reservoir, 5.00 in³ Usable Capacity, 10000 psi Max
MI ITEM #03220673
MFR #ZA4420MX
Your Price$12,435.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
ZA4420MX

ZA Air-Driven Hydraulic Pumps - Double-Acting Cylinders, 5.00 gal Reservoir, 5.00 in³ Usable Capacity, 10000 psi Max
MI ITEM #03220673
MFR #ZA4420MX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12,435.55/each(List $15,544.44)

Overview

Mfr description
ZA4420MX PUMP
  • Z-Class high-efficiency pump design, higher oil flow and bypass pressure
  • Two-speed operation and high bypass pressure reduces cycle time for improved productivity
  • Internal relief valves: One is factory set for overload protection while the second is user adjustable for pre-setting maximum system pressure
  • Sight gauge on 1- and 2-gallon and level gauge on 2.5-, 5- and 10-gallon reservoirs allow quick and easy oil level monitoring
  • Optional heat exchanger warms exhaust air to prevent freezing and cools the oil

Specifications

  • Pump Type
    Double Acting
  • Reservoir Capacity
    5.00 gal (US)
  • Reservoir Capacity Cubic Inches
    1155.0 in³
  • Air Pressure Range
    60 to 100 psi
  • Description Keyword
    Double-Acting Cylinders
  • Usable Oil Capacity
    5.00 in³
  • Max Pressure
    10000 psi
  • Typical Flow At 100 Psi
    850.000 in³/min
  • Typical Flow At 5000 Psi
    110.000 in³/min
  • Typical Flow At 10000 Psi
    80.000 in³/min
  • Series / Type
    ZA Series
  • Valve Type
    4-Way, 3-Position
  • Valve Functionality
    Advance/Hold/Retract
  • Valve Type/Function
    4-Way, 3-Position / Advance Hold Retract
  • Sound Level
    94/97 db(a)
  • Weight
    113.90 lbs
  • Manufacturer Product Page
  • Air Consumption
    100 cfm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought