Motion
7832796
FK Ball Nut Only - FK Series
MI ITEM #03220701
MFR #7832796
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FK Ball Nut Only - FK Series
MI ITEM #03220701
MFR #7832796

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7832796 FK BALL FLANGED NUT

Specifications

  • Dynamic Load Capacity
    19.3 kN
  • Static Load Capacity
    36.3 kN
  • Maximum Temperature
    300 °F
  • Series
    FK
  • Manufacturer Catalog
  • Flange
    Included
  • Includes
    Screw
  • Lead
    5 mm
  • Lock Nut Type
    For Locking Screw
  • Mount Material
    Steel
  • Nominal Screw Diameter
    32 mm
  • Overall Nut Width
    50 mm
  • Preload
    Non-Preloaded
  • Return Style
    Button
  • Technical Specifications
  • Weight
    1.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text