Overview
Mfr description
NAL430-N04B-1S-1 LUBRICATOR
Specifications
- Bowl MaterialPolycarbonate
- Bowl OptionsGuard
- Operating MediumAir
- Maximum Operating Pressure30 psi
- IncludesBracket
- SeriesAL
- Manufacturer Catalog
- Weight3.31 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data