Motion
50022 LAPPING FILM 261X 12.0 MIC SHEET 8.50"X11"

3M
50022 LAPPING FILM 261X 12.0 MIC SHEET 8.50"X11"

Sanding & Finishing Sheet - Aluminum Oxide Material, 11.0000 in Long, 8.5000 in Wide, 50 Per Pack
MI ITEM #03220784
MFR #50022 LAPPING FILM 261X 12.0 MIC SHEET 8.50"X11"
List Price$3.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50022 LAPPING FILM 261X 12.0 MIC SHEET 8.50"X11"

Sanding & Finishing Sheet - Aluminum Oxide Material, 11.0000 in Long, 8.5000 in Wide, 50 Per Pack
MI ITEM #03220784
MFR #50022 LAPPING FILM 261X 12.0 MIC SHEET 8.50"X11"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.89/each for your price

Overview

Mfr description
50022 LAPPING FILM 261X 12.0 MIC SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Consistent cut rate, finish and life
  • Available in discs, sheets and rolls
  • Get a uniform finish on a number of substrates

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Sheet Length
    11 in
  • Sheet Width
    8-1/2 in
  • Backing Material
    Polyester Film
  • Number of Sheets
    50
  • Manufacturer Stock Number
    60070005180
  • Manufacturer Upc Number
    00051144500222
  • UPC_NO
    00051144500222
  • Overall Length
    11 in
  • Overall Width
    8.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text