Motion
2082B10
Stock Bore Sprocket - 2082 / 2 in, B Hub, 10 Teeth
MI ITEM #03220805
MFR #2082B10
Price$218.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2082 / 2 in, B Hub, 10 Teeth
MI ITEM #03220805
MFR #2082B10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$218.42/each

Specifications

Dimensions

  • Caliper Diameter
    5.3470 in
  • Chain Roller Diameter
    1.1250 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    7.3600 in
  • Pitch Diameter
    6.4720 in
  • Tooth Width
    0.5750 in
  • Weight
    9.20 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2082 / 2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039346759
  • Number Of Teeth
    10
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039346759

Overview

Mfr description
2082B10 1 BORE HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text