Motion
56T17D3307B

LEESON ELECTRIC
56T17D3307B

General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56 Frame, DP Enclosure, 50/60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #03221346
MFR #56T17D3307B
Price$897.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T17D3307B

General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56 Frame, DP Enclosure, 50/60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #03221346
MFR #56T17D3307B

Mfr description
2HP 1800RPM K069 DP 208-230/460V 56HZ
  • Motor will accept a C-face kit
  • 56H, 143T, and 145T combination base with 12 mounting holes
  • F1 mounting only, cannot reassemble to F2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$897.21/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56
  • Motor Length Less Shaft
    8.06 in
  • Opposite Drive End Bearing Size
    6205
  • Overall Length C Dimension
    11.99 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    34 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use Within A Variety Of Applications.;Premium Efficiency Promotes Improved Reliability.;Heavy-Duty;Rolled Steel Construction Ensures Motor Durability.;Permanently Lubricated Sealed Bearings Extend The Lifetime Of The Motor.;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:2, F#56HZ, RPM:1800, 208-230/460V, DP
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    6.2-6.2/3.1 A
  • Full Load Current
    6.20–6.20 / 3.10 A
  • Full Load Efficiency
    81.5 %
  • Harmonization Code
    8501.52.4000
  • Hp
    2 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    K
  • kW
    1.50 kW
  • Manufacturer Catalog Number
    K069
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856010643
  • Model
    56T17D3307B
  • Motor Category
    General Purpose
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    Ball
  • Overload Protector
    Automatic
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 145T
  • Spec Sheet
    2 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 56HZ Frame, ODP
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    2 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 56HZ Frame, ODP
  • Thermal Protection
    Automatic
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    722856010643
  • Voltage
    190 V, 208 to 230 V, 380 V, 460 V
  • Volts @ Frequency
    190/380 V @ 50 Hz;208-230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)