Specifications
Dimensions
- Thread SizeM8x1.25, 5/16-18 in, 5/16-24 in
Details
- For Use WithThreaded Inserts
- Thread StandardMetric, UNC, UNF
- Tool TypeDrive Tool
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)