Motion
TAFI385320
Machined Type Needle Roller Bearings - 38 mm Bore, 53 mm OD, 20 mm Width, Open
MI ITEM #03221767
MFR #TAFI385320
Price$99.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 38 mm Bore, 53 mm OD, 20 mm Width, Open
MI ITEM #03221767
MFR #TAFI385320

Mfr description
TAFI385320
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.13/each

Specifications

Dimensions

  • Bore Diameter  
    38 mm
  • Outside Diameter  
    53 mm
  • Overall Width  
    20 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    30500 N
  • Long Description
    The TAFI385320 Machined Type Needle Roller Bearing features a 38 mm bore diameter, 53 mm outside diameter, 20 mm overall width, and an open closure design, making it suitable for compact heavy-duty equipment.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    TAFI
  • Static Load Capacity
    58200 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)