Motion
AS110145
AS110145
MI ITEM #03221768
MFR #AS110145
Price$110.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS110145
MI ITEM #03221768
MFR #AS110145

Mfr description
AS 110145 , BRG, IKO
  • Thrust Washer for Thrust Roller Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.55/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Overall Width
    1 mm

Details

  • Bearing Material
    Carbon Steel
  • Compatible Bearing Part Number
    WS110145, GS110145
  • Compatible Bearing Type
    Outer Ring, Inner Ring
  • Country of Origin
    JP
  • Dynamic Load Capacity
    83200 N
  • Harmonization Code
    8482.99.25.60
  • Manufacturer Upc Number
    4549557000225
  • Material
    Carbon Steel
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Roller Thrust Bearing Washers
  • Static Load Capacity
    578000 N
  • Washer Type
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)