Motion
120BTR10STYNDBELP-01

NSK CORP, BEARING DIV
120BTR10STYNDBELP-01

High Speed Super Precision Angular Contact Bearing - 120 mm Bore, 180 mm OD, 54 mm Width, 40 ° Contact, Open
MI ITEM #03221802
MFR #120BTR10STYNDBELP-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
120BTR10STYNDBELP-01

High Speed Super Precision Angular Contact Bearing - 120 mm Bore, 180 mm OD, 54 mm Width, 40 ° Contact, Open
MI ITEM #03221802
MFR #120BTR10STYNDBELP-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120BTR10STYNDBELP-01 BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Cage Material
    Polyamide
  • Series
    10
  • Manufacturer Upc Number
    029176686573
  • UPC_NO
    029176686573
  • Prop 65 Statement
  • Description
    120BTR10STYNDBELP-01 BEARING
  • Weight
    9.92 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text