Motion
KJ12D
Rod End Bearing - M12x1.25 Thread Rod Size, For use with Air Cylinder, 40 mm Bore
Mi Item #03221868
MFR #KJ12D
Price$18.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End Bearing - M12x1.25 Thread Rod Size, For use with Air Cylinder, 40 mm Bore
Mi Item #03221868
MFR #KJ12D

Mfr description
KJ12D ROD CLEVIS
  • Mounting accessory: piston rod ball joint
  • Applicable to bores: 32~125mm
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.36/each

Specifications

Dimensions

  • Cylinder Size
    40 mm
  • Rod - Thread Size
    M12x1.25 Thread

Details

  • For Use With
    C92
  • Hardware Type
    Rod End Bearing, Single Knuckle Joint
  • Replacement Part Type
    Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)