Motion
CSY-36-S
Crowned Yoke Roller - 1.1250 in Roller Diameter, 0.6250 in Roller Width
Mi Item #03222003
MFR #CSY-36-S
Price$211.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 1.1250 in Roller Diameter, 0.6250 in Roller Width
Mi Item #03222003
MFR #CSY-36-S

Mfr description
CSY-36-S 1 1/8 OD NEEDLE YR STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.95/each

Specifications

Dimensions

  • Roller Diameter  
    1.1250 in
  • Roller Width  
    0.6250 in

Details

  • Harmonization Code
    84824000
  • Head Type
    Slotted Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    5400 lbf
  • Radial Static Load Capacity
    2000 lbf
  • Roller Shape
    Crowned
  • Series
    CSY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)