Motion
32975
Tube, Pipe or Conduit Cutter -
Mi Item #03222107
MFR #32975
Price$45.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
Mi Item #03222107
MFR #32975

Mfr description
32975 CUTTER, 103 TUBING
  • For use in restricted spaces on small diameter, hard and soft copper, aluminum, brass and plastic tubing
  • Rollers include grooves for close-to-flare cuts
  • Strong, lightweight slide and wheel housing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.13/each

Specifications

Dimensions

  • Length
    7.8
  • Tube Diameter Range
    1/8 to 5/8 in
  • Weight
    2.10 lbs, 2.1

Details

  • Tube Materials
    Aluminum, Brass, Copper, Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)