Motion
11MI-06-15

SKF
11MI-06-15

Minature Ball Transfer - 11MI Series, 6.4 mm Ball Dia., Stainless Steel Ball Material, Stainless Steel Housing Material, 77 lbs Load Capacity
Mi Item #03222166
MFR #11MI-06-15
Price$128.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
11MI-06-15

Minature Ball Transfer - 11MI Series, 6.4 mm Ball Dia., Stainless Steel Ball Material, Stainless Steel Housing Material, 77 lbs Load Capacity
Mi Item #03222166
MFR #11MI-06-15

Mfr description
11MI-06-15 BALL TRANSFER
  • All Stainless Steel Height Adjustable Threaded Studd M6 Thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.56/each

Specifications

Dimensions

  • Ball Diameter
    6.4 mm
  • Overall Height
    20.5 mm
  • Overall Width
    17 mm
  • Stud Length
    15 mm
  • Thread Size
    M6
  • Weight
    0.04 lbs

Details

  • Application
    Measuring Equipment, Lightweight Coilhander, Guides for small Linear Motion, Transfer of material in clean rooms.
  • Ball Material
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316578059726
  • Maximum Load Capacity
    77 lbs
  • Mounting
    Stud Mount
  • Series
    11MI
  • UPC_NO
    7316578059726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)