Motion
0721-20
M28™ Right Angle Cordless Drill ( Tool Only) - 1/2 in Chuck Size, Keyless, D-Handle, 28 V
MI ITEM #03222266
MFR #0721-20
List Price$337.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M28™ Right Angle Cordless Drill ( Tool Only) - 1/2 in Chuck Size, Keyless, D-Handle, 28 V
MI ITEM #03222266
MFR #0721-20

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$337.84/each for your price

Overview

Mfr description
0721-20 DRILL 1/2 28V RAD
  • Revolutionary M28 Lithium-Ion technology - 28V power at 18V weight
  • 28 volt Milwaukee high power motor
  • 0-400 / 0-1,000 RPM
  • 1/2 in keyed chuck
  • Head swivels 360 degrees and can be locked tight in any position
  • Convenient, easy reach forward / reverse lever

Specifications

  • Power Rating
    28 V
  • Chuck Size
    1/2 in
  • Maximum Speed
    1000 rpm
  • Torque
    1081 ft-lbs
  • Variable Speed
    Variable Speed
  • Reversible
    Reversible
  • Chuck Style
    Keyless
  • Handle Style
    D-Handle
  • Voltage
    28 V
  • Batteries Included
    Batteries Sold Separately
  • Battery Type
    Lithium-Ion (Li-ion)
  • Battery Series
    M28
  • Overall Length
    18-1/2 in
  • Color
    Red/Black
  • Number Of Pieces
    2
  • Includes
    28V Cordless M28 Lithium-Ion 1/2 in Right Angle Drill (Tool Only) - 0721-20, Product Manual, Side Handle, Tool Only - Battery and Charger Sold Separately
  • Standards Met
    CSA Certified, UL Listed
  • Manufacturer Upc Number
    045242003952
  • UPC_NO
    045242003952
  • Warranty
    5 Years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought