Motion
1660-6
Corded Drill or Driver - 7 A Power Rating, 1/2 in Chuck Size, Maximum Speed: 450 rpm, Reversible, 11.4 lb Tool Weight
MI ITEM #03222290
MFR #1660-6
Price$532.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corded Drill or Driver - 7 A Power Rating, 1/2 in Chuck Size, Maximum Speed: 450 rpm, Reversible, 11.4 lb Tool Weight
MI ITEM #03222290
MFR #1660-6

Mfr description
1660-6 DRILL 1/2 450 COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$532.04/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Cord Length
    8 ft
  • Overall Length
    12-1/4 in
  • Overall Width
    13.7500 in
  • Tool Weight
    11.4 lb

Details

  • Amperage
    7 A
  • Chuck Style
    Keyed
  • Chuck Type
    Keyed
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Drilling Capacity Metal
    1/2 in
  • Drilling Capacity Wood
    1-1/2 in
  • Handle Style
    Three-Handle
  • Includes
    Pipe Handle
  • Material
    Metal
  • Max Rpm
    450 rpm
  • Maximum Speed
    450 rpm
  • Number Of Pieces
    2
  • Power Rating
    7 A
  • Reversible
    Reversible
  • UPC_NO
    045242001644
  • Variable Speed
    Variable Speed Not Included
  • Voltage
    120 V ac/dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)