Motion
1675-6
Hole-Hawg Corded Drill or Driver - 7.5 A Power Rating, 1/2 in Chuck Size, Maximum Speed: 1200 rpm, Reversible, 11-1/2 lb Tool Weight
Mi Item #03222293
MFR #1675-6
Price$430.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole-Hawg Corded Drill or Driver - 7.5 A Power Rating, 1/2 in Chuck Size, Maximum Speed: 1200 rpm, Reversible, 11-1/2 lb Tool Weight
Mi Item #03222293
MFR #1675-6

Mfr description
1675-6 DRILL 1/2 300/1200 HOLE HAWG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.32/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Cord Length
    8 ft
  • Overall Length
    6-1/2 in
  • Overall Width
    6.7500 in
  • Tool Weight
    11-1/2 lb

Details

  • Amperage
    7.5 A
  • Chuck Style
    Keyed
  • Chuck Type
    Keyed
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Drilling Capacity Metal
    1/2 in
  • Drilling Capacity Wood
    4-5/8 in
  • Handle Style
    Angled
  • Includes
    Pipe Handle
  • Material
    Metal
  • Max Rpm
    1350 rpm
  • Maximum Speed
    1200 rpm
  • Number Of Pieces
    2
  • Power Rating
    7.5 A
  • Reversible
    Reversible
  • UPC_NO
    045242001767
  • Variable Speed
    Variable Speed
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)