Motion
1680-20
Corded Drill or Driver - 13 A Power Rating, 1/2 in Chuck Size, Maximum Speed: 1750 rpm, Not Reversible, 14.7 lb Tool Weight
Mi Item #03222295
MFR #1680-20
Price$529.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corded Drill or Driver - 13 A Power Rating, 1/2 in Chuck Size, Maximum Speed: 1750 rpm, Not Reversible, 14.7 lb Tool Weight
Mi Item #03222295
MFR #1680-20

Mfr description
1680-20 DRILL HOLE HAWG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$529.14/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Cord Length
    8 ft
  • Overall Length
    22 in
  • Overall Width
    25.5000 in
  • Tool Weight
    14.7 lb

Details

  • Amperage
    13 A
  • Chuck Style
    Keyed
  • Chuck Type
    Keyed
  • Clutch Adjustability
    Adjustable Clutch
  • Drilling Capacity Metal
    1/2 in
  • Drilling Capacity Wood
    4-5/8 in
  • Handle Style
    Inline
  • Includes
    Side Handle
  • Material
    Nylon
  • Max Rpm
    1750 rpm
  • Maximum Speed
    1750 rpm
  • Number Of Pieces
    2
  • Power Rating
    13 A
  • Reversible
    Not Reversible
  • UPC_NO
    045242001972
  • Variable Speed
    Variable Speed
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)