Specifications
Dimensions
- Size43-1/2 (Height) in
Details
- Accessory TypeDiamond Coring Rig
- Amps20
- IncludesVac-U-Rig
- MaterialSteel
- Power Rating20 A, 4.8 hp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)