Motion
4209-1
Drill Press - Bench Top, 750 rpm Max Speed, Magnetic, Reversible, 11 in Max Stroke
MI ITEM #03222317
MFR #4209-1
List Price$2,075.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Press - Bench Top, 750 rpm Max Speed, Magnetic, Reversible, 11 in Max Stroke
MI ITEM #03222317
MFR #4209-1

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,075.55/each for your price

Overview

Mfr description
4209-1 DRILL 1-1/4 MAG PRESS

Specifications

  • Maximum Speed
    750 rpm
  • Chuck Size
    1-1/4 in
  • Mounting Style
    Bench Top
  • Magnetic
    Magnetic
  • Stroke
    11 in
  • Number Of Speeds
    2
  • Variable Speed
    Variable Speed
  • Reversible
    Reversible
  • Amperage
    12.5 A
  • Voltage
    120 V ac
  • Cord Length
    9 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text