Motion
48-00-1301

MILWAUKEE TOOL
48-00-1301

Gulleted Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 5, 1/2 in Shank Size, 9 in Long
Mi Item #03222321
MFR #48-00-1301
Price$32.57/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-1301

Gulleted Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 5, 1/2 in Shank Size, 9 in Long
Mi Item #03222321
MFR #48-00-1301

Mfr description
48-00-1301 SAWZALL BL PRUNING 5T 9LG
  • Extra deep gullets easily remove chips for fast cutting
  • 1/2 in. universal tang fits all SAWZALL
  • Unique Fleam ground teeth cut in both directions for clean cuts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.57/bx

Specifications

Dimensions

  • Length
    9.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.049 in
  • Weight
    0.46 lbs
  • Width
    0.75 in

Details

  • Additional Details
    Milwaukee's pruning blades are made of high carbon steel for flexibility. The deep gulleted teeth are fleam ground for aggressive cutting action in green wood. Sold in packs of 5. Also available in 12 in. length (see 48-00-1303) and a two pack: one 9 in. and one 12 in. (see 48-02-1303).
  • Cutting Edge Type
    Gulleted
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242081745
  • Number Of Teeth
    45
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Tpi
    5
  • UPC_NO
    045242081745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)