Motion
48-00-1303

MILWAUKEE TOOL
48-00-1303

Gulleted Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 5, 1/2 in Shank Size, 12 in Long
Mi Item #03222322
MFR #48-00-1303
Price$39.72/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-1303

Gulleted Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 5, 1/2 in Shank Size, 12 in Long
Mi Item #03222322
MFR #48-00-1303

Mfr description
48-00-1303 SAWZALL BL PRUNING 5T 12LG
  • 1/2 in. universal tang fits all SAWZALL
  • Pruning blade, high alloy steel
  • Deep tooth design, Fleam filed, clean cuts wood fibers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.72/bx

Specifications

Dimensions

  • Length
    12.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.06 in
  • Weight
    0.46 lbs
  • Width
    1.0 in

Details

  • Additional Details
    Milwaukee designs and manufactures SAWZALL blades for the toughest professional applications. Designed for maximize performance in specific cutting applications. Durable, long life blades are the goal of every blade we make. Recommended for pruning trees, smooth sawing green woods.
  • Cutting Edge Type
    Gulleted
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    5
  • Manufacturer Upc Number
    045242081769
  • Number Of Teeth
    5
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Tpi
    5
  • UPC_NO
    045242081769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)