Motion
48-00-5052

MILWAUKEE TOOL
48-00-5052

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, V-Shaped Teeth, TPI: 6, 1/2 in Shank Size, 5 in Long
MI ITEM #03222328
MFR #48-00-5052
Price$20.54/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5052

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, V-Shaped Teeth, TPI: 6, 1/2 in Shank Size, 5 in Long
MI ITEM #03222328
MFR #48-00-5052

Mfr description
48-00-5052 SUPER SAWZALL BL 6T 5LG
  • Precision forming process creates sharper teeth for fast cutting
  • 1/2 in. universal tang fits all SAWZALL
  • Matrix II bi-metal teeth for greater durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.54/bx

Specifications

Dimensions

  • Length
    5.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.05 in
  • Weight
    0.15 lbs
  • Width
    0.75 in

Details

  • Additional Details
    Milwaukee® plaster blades feature a "V" shape tooth to minimize tear out when cutting plaster and drywall.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242082735
  • Number Of Teeth
    30
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Shape Design
    V-Shaped Teeth
  • Tpi
    6
  • UPC_NO
    045242082735

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)