Motion
48-00-5090

MILWAUKEE TOOL
48-00-5090

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 10, 1/2 in Shank Size, 4 in Long
MI ITEM #03222329
MFR #48-00-5090
Price$15.99/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5090

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 10, 1/2 in Shank Size, 4 in Long
MI ITEM #03222329
MFR #48-00-5090

Mfr description
48-00-5090 SUPER SAWZALL BL 10T 4LG
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.99/bx

Specifications

Dimensions

  • Length
    4.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.035 in
  • Weight
    0.13 lbs
  • Width
    0.75 in

Details

  • Additional Details
    Designed with a universal shank* Milwaukee® multi-tool accessories are compatible with most professional grade multi-tools. With a durable tungsten Carbide grit edge, the 1-1/4 in. Carbide grit multi-tool blade is ideal for cutting abrasive materials such as brick, cement, and plaster as well as grout removal.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    5 Blades
  • Manufacturer Upc Number
    045242082742
  • Number Of Teeth
    40
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Tpi
    10
  • UPC_NO
    045242082742

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)