Motion
48-00-5091

MILWAUKEE TOOL
48-00-5091

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 8 to 12, 1/2 in Shank Size, 6 in Long
MI ITEM #03222330
MFR #48-00-5091
Price$12.56/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5091

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 8 to 12, 1/2 in Shank Size, 6 in Long
MI ITEM #03222330
MFR #48-00-5091

Mfr description
48-00-5091 SUPER SAWZALL BL 8/12T 6LG
  • Double relief angle reduces tooth stress for long life
  • Precision forming process creates sharper teeth for fast cutting
  • 5 blades per package
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.56/pk

Specifications

Dimensions

  • Length
    6.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.05 in
  • Weight
    0.30 lbs
  • Width
    0.75 in

Details

  • Additional Details
    Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242082759
  • Number Of Teeth
    60
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Tpi
    8 to 12
  • UPC_NO
    045242082759

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)