Motion
48-00-5094

MILWAUKEE TOOL
48-00-5094

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 8 to 12, 1/2 in Shank Size, 12 in Long
Mi Item #03222331
MFR #48-00-5094
Price$27.27/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5094

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 8 to 12, 1/2 in Shank Size, 12 in Long
Mi Item #03222331
MFR #48-00-5094

Mfr description
48-00-5094 SUPER SAWZALL BL 8/12T 12LG
  • Double relief angle reduces tooth stress for long life.
  • Matrix II bi-metal teeth for greater durability.
  • Precision forming process creates sharper teeth for fast cutting.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.27/pk

Specifications

Dimensions

  • Blade Length
    12.0000 in
  • Blade Thickness
    0.0500 in
  • Blade Width
    0.7500 in
  • Length
    12.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.05 in
  • Thread Size
    0.05 in
  • Weight
    0.52 lbs
  • Width
    0.75 in
  • Width of Cut
    0.7500 in

Details

  • Additional Details
    Milwaukee designs and manufactures SAWZALL blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242082780
  • Number Of Teeth
    144
  • PSC Code
    Yes
  • Saw Style
    Reciprocating Saw
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Tpi
    8 to 12
  • TPI/Number of Teeth
    8 to 12
  • UPC_NO
    045242082780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)