Motion
48-00-5187

MILWAUKEE TOOL
48-00-5187

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 14, 1/2 in Shank Size, 9 in Long
MI ITEM #03222333
MFR #48-00-5187
Price$18.95/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5187

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 14, 1/2 in Shank Size, 9 in Long
MI ITEM #03222333
MFR #48-00-5187

Mfr description
48-00-5187 SUPER SAWZALL BL 14T 9LG
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.95/pk

Specifications

Dimensions

  • Length
    9.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.035 in
  • Weight
    0.32 lbs
  • Width
    0.75 in

Details

  • Additional Details
    Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242082889
  • Number Of Teeth
    126
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Tpi
    14
  • UPC_NO
    045242082889

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)