Motion
48-00-8021

MILWAUKEE TOOL
48-00-8021

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 6 in Long
Mi Item #03222336
MFR #48-00-8021
Price$78.14/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-8021

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 6 in Long
Mi Item #03222336
MFR #48-00-8021

Mfr description
48-00-8021 SUPER SAWZALL BL 5/8T 6LG AX
  • Nail Guard™: ordinary teeth deliver either speed or durability. Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture
  • Fang tip ™: ordinary tips bounce or skate on the work piece. Fang Tip™ bites into the wood on first contact
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.14/bx

Specifications

Dimensions

  • Length
    6.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.062 in
  • Weight
    1.83 lbs
  • Width
    1.0 in

Details

  • Additional Details
    The Ax™ blade is designed for the toughest cutting applications in wood and nail embedded wood. Ax blades have a sloped shape for superior plunge cutting for demolition and remodeling work. Ax blades are 1 in. tall for straight, fast cutting, and extra thick, 0.062 in., to prevent bending. Milwaukee SAWZALL blades have a unique heat treating process that extends the life of the blades, and bi-metal construction prevents the blade from shattering. The 6 in. blade is ideal for plunge cutting into wood and nail embedded wood without bending the blade.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    25 blades
  • Manufacturer Upc Number
    045242082285
  • Number Of Teeth
    8
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Shape Design
    Tapered Back for Plunging
  • Tpi
    5
  • UPC_NO
    045242082285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)