Motion
48-00-8026

MILWAUKEE TOOL
48-00-8026

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 9 in Long
MI ITEM #03222337
MFR #48-00-8026
Your Price$107.87/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-8026

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 9 in Long
MI ITEM #03222337
MFR #48-00-8026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$107.87/bx(List $124.05)

Overview

Mfr description
48-00-8026 SUPER SAWZALL BL 5/8T 9LG AX
  • 5/8 TPI, 9 in. length, bi-metal construction
  • 1/2 in. universal tang fits all SAWZALL
  • Great for demolition work - cut into walls that contain wood, nails, plaster, and aluminum
  • 25 blades per pouch

Specifications

  • Cutting Material
    Bimetal
  • Shape Design
    Tapered Back for Plunging
  • Cutting Edge Type
    Toothed
  • Tpi
    5
  • Length
    9.0 in
  • Width
    1.0 in
  • Shank Type
    Universal Shank
  • Finish Coating
    Uncoated
  • Additional Details
    The Ax™ blade is designed for the toughest cutting applications in wood and nail embedded wood. Ax blades have a sloped shape for superior plunge cutting for demolition and remodeling work. Ax blades are 1 in. tall for straight, fast cutting, and extra thick, 0.062 in., to prevent bending. Milwaukee SAWZALL blades have a unique heat treating process that extends the life of the blades, and bi-metal construction prevents the blade from shattering. The 9 in. blade is ideal for cutting into walls that contain wood, nails, plaster and aluminum.
  • Series
    48-00
  • Includes
    5
  • Manufacturer Upc Number
    045242082292
  • Number Of Teeth
    8
  • Shank Size
    1/2 in
  • Thickness
    0.062 in
  • UPC_NO
    045242082292
  • Weight
    3.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text