Motion
48-00-8036

MILWAUKEE TOOL
48-00-8036

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 9 in Long
MI ITEM #03222340
MFR #48-00-8036
Your Price$112.88/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-8036

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 9 in Long
MI ITEM #03222340
MFR #48-00-8036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$112.88/bx(List $129.81)

Overview

Mfr description
48-00-8036 SUPER SAWZALL BL 6T 9LG
  • FANG TIP ™.
  • Matrix II bi-metal teeth for greater durability.
  • NAIL GUARD ™.
  • Ordinary teeth deliver either speed or durability. NAIL GUARD ™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • Ordinary tips bounce or skate on the work piece. FANG TIP ™ bites into the wood on first contact.

Specifications

  • Cutting Material
    Bimetal
  • Shape Design
    Tapered Back for Plunging
  • Cutting Edge Type
    Toothed
  • Tpi
    5
  • Length
    9.0 in
  • Width
    0.75 in
  • Shank Type
    Universal Shank
  • Finish Coating
    Uncoated
  • Additional Details
    Milwaukee wood cutting SAWZALL blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.
  • Series
    48-00
  • Blade Length
    9.0000 in
  • Blade Thickness
    0.0500 in
  • Blade Width
    0.7500 in
  • Includes
    25 blades
  • Manufacturer Upc Number
    045242083237
  • Number Of Teeth
    5
  • PSC Code
    Yes
  • Saw Style
    Reciprocating Saw
  • Shank Size
    1/2 in
  • TPI/Number of Teeth
    5
  • Thickness
    0.05 in
  • Thread Size
    0.05 in
  • UPC_NO
    045242083237
  • Weight
    1.50 lbs
  • Width of Cut
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text