Motion
48-00-8186

MILWAUKEE TOOL
48-00-8186

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 24, 1/2 in Shank Size, 6 in Long
MI ITEM #03222344
MFR #48-00-8186
Price$58.96/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-8186

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 24, 1/2 in Shank Size, 6 in Long
MI ITEM #03222344
MFR #48-00-8186

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.96/bx

Specifications

Dimensions

  • Length
    6.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.035 in
  • Weight
    1.07 lbs
  • Width
    0.75 in

Details

  • Additional Details
    Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    25 blades
  • Manufacturer Upc Number
    045242083275
  • Number Of Teeth
    24
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Tpi
    24
  • UPC_NO
    045242083275

Overview

Mfr description
48-00-8186 SUPER SAWZALL BL 24T 6LG
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought