Motion
48-01-6036

MILWAUKEE TOOL
48-01-6036

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 9 in Long
Mi Item #03222352
MFR #48-01-6036
Price$210.95/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-6036

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 9 in Long
Mi Item #03222352
MFR #48-01-6036

Mfr description
48-01-6036 SUPER SAWZALL BL 6T 9LG
  • Nail Guard™: ordinary teeth deliver either speed or durability. Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture
  • Fang Tip™: ordinary tips bounce or skate on the work piece. Fang Tip™ bites into the wood on first contact
  • Matrix II bi-metal teeth for greater durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.95/bx

Specifications

Dimensions

  • Length
    9.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.035 in
  • Weight
    3.48 lbs
  • Width
    0.75 in

Details

  • Additional Details
    Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    50 blades
  • Manufacturer Upc Number
    045242084661
  • Number Of Teeth
    54
  • Series
    48-01
  • Shank Type
    Universal Shank
  • Shape Design
    Tapered Back for Plunging
  • Tpi
    5
  • UPC_NO
    045242084661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)