Motion
48-01-6037

MILWAUKEE TOOL
48-01-6037

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 12 in Long
Mi Item #03222353
MFR #48-01-6037
Price$226.30/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-6037

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 12 in Long
Mi Item #03222353
MFR #48-01-6037

Mfr description
48-01-6037 SUPER SAWZALL BL 6T 12LG
  • FANG TIP ™.
  • Matrix II bi-metal teeth for greater durability.
  • NAIL GUARD ™.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.30/bx

Specifications

Dimensions

  • Length
    12.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.05 in
  • Weight
    5.09 lbs
  • Width
    0.75 in

Details

  • Additional Details
    The Milwaukee® 5 piece demolition SAWZALL® blade set features an assortment of our most popular demolition blades for a broad range of professional applications. Milwaukee® demolition blades are thicker for maximum durability and taller for straighter cuts. The set features The Ax™ for cutting nail embedded wood, the Wrecker™ for multi-material demolition cutting, and the Torch® for metal cutting.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    50 per package
  • Manufacturer Upc Number
    045242084807
  • Number Of Teeth
    72
  • Series
    48-01
  • Shank Type
    Universal Shank
  • Shape Design
    Tapered Back for Plunging
  • Tpi
    5
  • UPC_NO
    045242084807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)