Motion
48-01-6093

MILWAUKEE TOOL
48-01-6093

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 8 to 12, 1/2 in Shank Size, 8 in Long
MI ITEM #03222358
MFR #48-01-6093
Your Price$178.28/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-6093

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 8 to 12, 1/2 in Shank Size, 8 in Long
MI ITEM #03222358
MFR #48-01-6093

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$178.28/bx(List $205.03)

Overview

Mfr description
48-01-6093 SUPER SAWZALL BL 8/12T 8LG
  • Double relief angle reduces tooth stress for long life.
  • Matrix II bi-metal teeth for greater durability.
  • Precision forming process creates sharper teeth for fast cutting.
  • 1/2 In. universal tang fits all SAWZALL

Specifications

  • Cutting Material
    Bimetal
  • Cutting Edge Type
    Toothed
  • Tpi
    8 to 12
  • Length
    8.0 in
  • Width
    0.75 in
  • Shank Type
    Universal Shank
  • Finish Coating
    Uncoated
  • Additional Details
    Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Ice hardened blades are cryogenically treated for up to 50% longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
  • Series
    48-01
  • Includes
    50 per package
  • Manufacturer Upc Number
    045242084708
  • Number Of Teeth
    80
  • Shank Size
    1/2 in
  • Thickness
    0.05 in
  • UPC_NO
    045242084708
  • Weight
    3.86 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text